Motion
4TA4MB4
4TA4MB4
MI ITEM #12795845
MFR #4TA4MB4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4TA4MB4
MI ITEM #12795845
MFR #4TA4MB4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4TA4MB4 FTNG (PERM), THERMO

Specifications

  • Material
    Carbon Steel
  • Thread Type
    UN
  • Hex Size
    0.56
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Thread Standard
    UN
  • Color
    DURA-KOTE
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text