Motion
4TA4SP4
Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #12795857
MFR #4TA4SP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #12795857
MFR #4TA4SP4

Mfr description
4TA4SP4 FTNG (PERM), THERMO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    4
  • End 1 Size
    -4
  • Hex Body
    0.6880 in
  • Hex Size
    0.5625
  • Hose Cut-Off Factor
    1.0900 in, 27.69 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • SAE Size
    -4
  • Size
    -4
  • Thread Size
    1/4-18
  • Width
    0.6880 in

Details

  • Additional Details
    Crimp Style
  • Coating
    Zinc Plated
  • Color
    DURA-KOTE
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPSM
  • Fitting Shape
    Straight
  • Fitting Type
    Female Pipe Swivel (NPSM)
  • For Use With
    Thermoplastic Hose
  • Manufacturer Catalog Number
    4TA4SP4
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    NPSM (National Pipe Straight Mechanical)
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPSM
  • Thread Type
    NPSM
  • Type
    Female Pipe Swivel (NPSM)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)