Motion
4TA6FJB4
4TA6FJB4
MI ITEM #12795871
MFR #4TA6FJB4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4TA6FJB4
MI ITEM #12795871
MFR #4TA6FJB4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4TA6FJB4 FTNG (PERM), THERMO

Specifications

  • Material
    Carbon Steel
  • Thread Type
    JIC 37
  • Hex Size
    0.6875
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Thread Standard
    JIC 37
  • Color
    DURA-KOTE
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text