Specifications
Dimensions
- Angle180
- Hex Size0.6875
- Hose Dash Size-5.0
Details
- ColorDURA-KOTE
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- MaterialCarbon Steel
- Thread StandardORS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)