Motion
4TA6MB4
4TA6MB4
Mi Item #12795880
MFR #4TA6MB4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4TA6MB4
Mi Item #12795880
MFR #4TA6MB4

Mfr description
4TA6MB4 FTNG (PERM), THERMO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    0.6875
  • Hose Dash Size
    4

Details

  • Color
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Material
    Carbon Steel
  • Thread Standard
    UN
  • Thread Type
    UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)