Motion
4TA6MP8
Hose End - Steel Material, 1/2 in Hose ID
MI ITEM #12795889
MFR #4TA6MP8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/2 in Hose ID
MI ITEM #12795889
MFR #4TA6MP8

Mfr description
4TA6MP8 FTNG (PERM), THERMO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    -6
  • Hex Body
    0.8125 in
  • Hex Size
    0.8
  • Hose Cut-Off Factor
    1.3200 in, 33.52 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Size
    -6
  • Thread Size
    3/8-18 NPTF
  • Width
    0.8130 in

Details

  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Thermoplastic Hose
  • Manufacturer Catalog Number
    4TA6MP8
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Male NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)