Motion
4TA6NR6
4TA6NR6
MI ITEM #12795891
MFR #4TA6NR6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4TA6NR6
MI ITEM #12795891
MFR #4TA6NR6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4TA6NR6 FTNG (PERM0), THERMO

Specifications

  • Material
    Carbon Steel
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Thread Standard
    ORS
  • Color
    DURA-KOTE
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text