Motion
500025-40-24S
Aeroquip 500025 Series Straight Adapters SAE Split Flange Code 61/SAE 37° flare
MI ITEM #12795924
MFR #500025-40-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 500025 Series Straight Adapters SAE Split Flange Code 61/SAE 37° flare
MI ITEM #12795924
MFR #500025-40-24S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
500025-40-24S ADAPTER, 61-FLANGE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE 45
  • End 1 Size
    1 7/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1 7/8-12
  • Manufacturer Upc Number
    678146182579
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    1 7/8 in
  • End 1 Size Type
    1 7/8 in
  • End 2 Thread
    1 7/8-12
  • End 2 Size Type
    1 7/8 in
  • UPC_NO
    678146182579
  • Material
    Carbon Steel
  • Height
    2.00 in
  • Width
    2.00 in
  • Length
    2.77 in
  • Weight
    1.78 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 500025 Series Straight Adapters SAE Split Flange Code 61/SAE 37° flare
  • End 1 Type
    SAE 45
  • End 2 Type
    Line/Hose/Tube
  • Hex Size
    2 in
  • Manufacturer Catalog Number
    500025-40-24S
  • Standards Met
    SAE J514
  • Fitting Shape
    180°
  • Overall Length
    2.77 in
  • Hex
    2 in
  • Series
    500025 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought