Motion
50E
MI ITEM #12795937
MFR #50E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12795937
MFR #50E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50E CPLNG, 500 SERIES

Specifications

  • Application
    Pneumatic
  • Body Material
    Steel
  • Flow Rate
    538.00
  • Seal Material
    Buna-N
  • Working Pressure
    500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought