Motion
5200SL
MI ITEM #12796023
MFR #5200SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12796023
MFR #5200SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5200SL CPLNG, 5000 SERIES

Specifications

  • Application
    Pneumatic;Fluid Transfer
  • Working Pressure
    500
  • Valve Type
    One-Way Valve
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Flow Rate
    538.91

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text