Motion
54X4
MI ITEM #12796071
MFR #54X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12796071
MFR #54X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54X4 ADAPTER, SAE 45, 45 ELBO

Specifications

  • Adapter Type
    45° Elbow
  • Material
    Brass
  • Maximum Operating Pressure
    2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text