Motion
6207-004
Bolt Clamp - 0.4330 in Min Dia., 0.5510 in Max Dia., 23/64 in;9 mm Width, Steel Material
MI ITEM #12796274
MFR #6207-004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt Clamp - 0.4330 in Min Dia., 0.5510 in Max Dia., 23/64 in;9 mm Width, Steel Material
MI ITEM #12796274
MFR #6207-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Band Width
    23/64 in;9 mm
  • Clamp Size
    4
  • Maximum Diameter
    0.5510 in
  • Minimum Diameter
    0.4330 in

Details

  • Clamp Material
    Plated Carbon Steel
  • Clamp Type
    Hose Clamp
  • Material
    Steel

Overview

Mfr description
6207-004 HOSE CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought