Motion
63-473A-4
63-473A-4
MI ITEM #12796316
MFR #63-473A-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63-473A-4
MI ITEM #12796316
MFR #63-473A-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63-473A-4 FTNG (REUS), SAE 37

Specifications

  • Material
    Brass and Carbon Steel
  • Hex Size
    0.56
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    Zinc Plating
  • Working Pressure
    4500
  • Color
    Zinc Plating
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text