Specifications
Details
- Adapter TypeStraight Adapter
- Body MaterialBrass
- Description KeywordConnector
- Fitting MaterialBrass
- Manufacturer Catalog Number66X6X2
- MaterialBrass
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)