Motion
6719
Compression Tee - Shutoff Valve, Brass
Mi Item #12796391
MFR #6719
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Tee - Shutoff Valve, Brass
Mi Item #12796391
MFR #6719

Mfr description
6719 SAE 45 DOUBLE PLUG VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Size
    0.2500 in

Details

  • Adapter Type
    Compression Tee
  • Body Material
    Brass
  • Description Keyword
    Shutoff Valve
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    6719
  • Material
    Brass
  • Maximum Operating Pressure
    30
  • Type
    Coupling Adapter
  • Working Pressure
    30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)