Motion
681X4
MI ITEM #12796412
MFR #681X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12796412
MFR #681X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
681X4 MALE CONNECTOR, SELFALIG

Specifications

  • Adapter Type
    Male Connector
  • Hex Size
    0.437
  • Material
    Brass
  • Maximum Operating Pressure
    2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text