Motion
681X8
Compression Elbow & Straight - Adapter, Brass
Mi Item #12796420
MFR #681X8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Adapter, Brass
Mi Item #12796420
MFR #681X8

Mfr description
681X8 MALE CONNECTOR, SELFALIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.6870 in
  • Tube Size
    0.4060 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Brass
  • Both Ends Style/Type
    Male Pipe (NPTF) x Line/Hose/Tube
  • Description Keyword
    Adapter
  • End 1 Style
    Male Pipe (NPTF)
  • End 2 Style
    Line/Hose/Tube
  • Fitting Connection Type
    Male Pipe (NPTF) x Line/Hose/Tube
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    681X8
  • Material
    Brass
  • Maximum Operating Pressure
    2000
  • Plating
    Nickel Plating
  • Type
    Coupling Adapter
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)