Specifications
Details
- Adapter TypeStraight Adapter
- Body MaterialBrass
- Description KeywordStraight
- Fitting MaterialBrass
- Manufacturer Catalog Number68X6
- MaterialBrass
- Maximum Operating Pressure2000
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)