Motion
68X6X6
Compression Elbow & Straight - Straight, Brass
Mi Item #12796449
MFR #68X6X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Straight, Brass
Mi Item #12796449
MFR #68X6X6

Mfr description
68X6X6 MALE CONN, COMPRESSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Brass
  • Description Keyword
    Straight
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    68X6X6
  • Material
    Brass
  • Maximum Operating Pressure
    2000
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)