Motion
695
Compression Elbow & Straight - Valve, Brass
Mi Item #12796472
MFR #695
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Valve, Brass
Mi Item #12796472
MFR #695

Mfr description
695 NEEDLE VLV, SAE/MPIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1.4400 in
  • Overall Length
    1.4400 in

Details

  • Adapter Type
    Flow Control Adapters
  • Body Material
    Brass
  • Description Keyword
    Valve
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    695
  • Material
    Brass
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)