Specifications
Details
- Adapter Type90° Elbow
- Body MaterialBrass
- Description KeywordElbow
- Fitting MaterialBrass
- Item TypeAdapter-Elbow
- Manufacturer Catalog Number69X10
- MaterialBrass
- Shape90°
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)