Motion
6FFP25
Mi Item #12796504
MFR #6FFP25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12796504
MFR #6FFP25

Mfr description
6FFP25 CPLNG, FF SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Flow Rate
    4.50
  • Seal Material
    Nitrile & Polyurethane
  • Valve Type
    Two-Way Valve
  • Working Pressure
    5075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)