Motion
6S20CT20
Carbon steel Material, 1-1/4 in Hose ID
MI ITEM #12796566
MFR #6S20CT20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon steel Material, 1-1/4 in Hose ID
MI ITEM #12796566
MFR #6S20CT20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    2.130
  • Hose Inside Diameter
    1-1/4 in

Details

  • Adapter Type
    Cat Flange
  • Material
    Carbon steel

Overview

Mfr description
6S20CT20 CAT FLANGE STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought