Specifications
Dimensions
- Angle60 °
- Dash Size20
- End 1 Size-20
- End 2 Size20.000
- Height4.2300 in
- Hose Cut-Off Factor5.7700 in, 146.55 mm
- Hose Dash Size20
- Hose Diameter1.2500 in
- Hose Inside Diameter1-1/4 in
- Inside Diameter1.2500 in, 31.80 mm
- SAE Size-20
- Size-20
- Width2.6100 in
Details
- Adapter TypeHose Fittings
- Additional DetailsCrimp
- CoatingDura-Kote
- Compatible Hose Series4S/6S
- Configuration60 °Elbow
- Connection 1 Short NameCAT Flange
- Connection TypeCaterpillar Flange
- End 1 StyleCaterpillar Flange
- Finish/CoatingDura-Kote
- Fitting Connection FamilyCaterpillar flange
- Fitting Shape60° Elbow
- Fitting TypeCaterpillar flange
- For Use With4S/6S Series Hose
- Manufacturer Catalog Number6S20CTG20
- Manufacturer CompatibilityDanfoss
- MaterialSteel
- PlatingDura-Kote
- Product TypesHose Fitting
- Seal MaterialEthylene Propylene
- Seal TypeCaterpillar flange
- Style60 °Elbow
- Thread StandardCAT Flange
- Thread TypeCaterpillar Flange
- TypeCaterpillar Flange
Overview
Mfr description
6S20CTG20 CAT FLANGE 60O ELBOW