Motion
6S20FHG16
Hose End - Steel Material, 1 in Hose ID
Mi Item #12796582
MFR #6S20FHG16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1 in Hose ID
Mi Item #12796582
MFR #6S20FHG16

Mfr description
6S20FHG16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    60 °
  • Dash Size
    16
  • End 1 Size
    -20
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    -20

Details

  • Additional Details
    Crimp Style
  • Coating
    Dura-Kote
  • Compatible Hose Series
    FC500
  • Configuration
    Flange Head
  • Connection 1 Short Name
    Code 62 Flange
  • Connection Type
    Code 62 Flange
  • End 1 Style
    Code 62 Flange
  • Finish/Coating
    Dura-Kote
  • Fitting Connection Family
    Code 62 Flange
  • Fitting Shape
    60° Elbow
  • Fitting Type
    Code 62 Flange
  • For Use With
    FC500 Hydraulic Hose
  • Manufacturer Catalog Number
    6S20FHG16
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Maximum Swivel Torque
    111 ft-lbs
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Seal Type
    Code 62 Flange
  • Standards Met
    SAE J1176
  • Style
    60 °Elbow
  • Thread Standard
    Code 62 Flange
  • Thread Type
    Code 62 Flange
  • Type
    Split flange code 62
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)