Specifications
Dimensions
- Angle90 °
- Dash Size16
- End 1 Size-20
- Hose Dash Size16
- Hose Diameter1.0000 in
- Hose Inside Diameter1 in
- Inside Diameter1.0000 in, 25.39 mm
- SAE Size-16
- Size-20
Details
- Additional DetailsDura-Kote finish plating, SAE J1176 compliance
- CoatingDura-Kote
- Compatible Hose SeriesFC500
- Configuration90 °Elbow
- Connection 1 Short NameCode 61 Flange
- Connection TypeSplit flange code 61
- End 1 StyleSplit flange code 61
- Finish/CoatingDura-Kote
- Fitting Connection FamilyCode 61 Flange
- Fitting Shape90° Elbow
- Fitting TypeCode 61 Flange
- For Use WithFC500 (Size dependent)
- Manufacturer Catalog Number6S20FLB16
- Manufacturer CompatibilityDanfoss
- MaterialSteel
- PlatingDura-Kote
- Product TypesFitting Assembly
- Seal TypeCode 61 Flange
- Standards MetSAE J1176
- Style90 °Elbow
- Thread StandardCode 61 Flange
- Thread TypeSplit flange code 61
- TypeSplit flange code 61