Motion
6S24CTB24
Carbon Steel Material, 1-1/2 in Hose ID
MI ITEM #12796596
MFR #6S24CTB24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material, 1-1/2 in Hose ID
MI ITEM #12796596
MFR #6S24CTB24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    2.500
  • Hose Inside Diameter
    1-1/2 in

Details

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel

Overview

Mfr description
6S24CTB24 CAT FLANGE 90O ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought