Motion
6S24FLB24
Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #12796609
MFR #6S24FLB24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #12796609
MFR #6S24FLB24

Mfr description
6S24FLB24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    24
  • End 1 Size
    -24
  • Height
    5.6000 in
  • Hose Cut-Off Factor
    5.1500 in, 130.81 mm
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Size
    -24
  • Width
    2.9600 in

Details

  • Additional Details
    Crimp Style
  • Coating
    Dura-Kote
  • Compatible Hose Series
    4S/6S
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    Code 61 Flange
  • Connection Type
    Code 61 Flange
  • End 1 Style
    Code 61 Flange
  • Finish/Coating
    Dura-Kote
  • Fitting Shape
    90° Elbow
  • Fitting Type
    Code 61 Flange
  • Material
    Steel
  • Seal Material
    Ethylene Propylene
  • Style
    90 °Elbow
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Code 61 Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)