Motion
6S32CTB24
Carbon Steel Material, 1-1/2 in Hose ID
MI ITEM #12796633
MFR #6S32CTB24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material, 1-1/2 in Hose ID
MI ITEM #12796633
MFR #6S32CTB24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6S32CTB24 CAT FLANGE 90O ELBOW

Specifications

  • Adapter Type
    Hose Fittings
  • Hose Inside Diameter
    1-1/2 in
  • Material
    Carbon Steel
  • End 1 Size
    3.130
  • End 2 Size
    24.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought