Motion
6S32CTF32
Hose End - Steel Material, 2 in Hose ID
MI ITEM #12796638
MFR #6S32CTF32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 2 in Hose ID
MI ITEM #12796638
MFR #6S32CTF32

Mfr description
6S32CTF32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    30 °
  • Dash Size
    32
  • End 1 Size
    -32
  • End 2 Size
    -32
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    -32

Details

  • Additional Details
    Crimp
  • Coating
    Dura-Kote
  • Compatible Hose Series
    4S/6S
  • Configuration
    30 °
  • Connection 1 Short Name
    CAT Flange
  • Connection Type
    Caterpillar Flange
  • End 1 Style
    Caterpillar Flange
  • Finish/Coating
    Dura-Kote
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Type
    Caterpillar flange
  • Manufacturer Catalog Number
    6S32CTF32
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Flange
  • Seal Type
    Code 61 Flange
  • Style
    30 °Elbow
  • Thread Standard
    CAT Flange
  • Thread Type
    Caterpillar Flange
  • Type
    Caterpillar Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)