Motion
6SA24FJB24
Carbon Steel Material, 1-1/2 in Hose ID
MI ITEM #12796668
MFR #6SA24FJB24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material, 1-1/2 in Hose ID
MI ITEM #12796668
MFR #6SA24FJB24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6SA24FJB24 FEMALE JIC/37O SWIVEL 90O

Specifications

  • Adapter Type
    Hose Fittings
  • Hose Inside Diameter
    1-1/2 in
  • Material
    Carbon Steel
  • Hex Size
    2.250
  • End 2 Size
    24.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought