Motion
701X4
Compression Elbow & Straight - Steel
Mi Item #12796686
MFR #701X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Steel
Mi Item #12796686
MFR #701X4

Mfr description
701X4 FEMALE 90 ELBOW, SELFALI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Brass
  • Fitting Material
    Brass
  • Item Type
    Adapter-Elbow
  • Material
    Steel
  • Shape
    90°
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)