Motion
711X3
Compression Tee - Tee, Brass
Mi Item #12796710
MFR #711X3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Tee - Tee, Brass
Mi Item #12796710
MFR #711X3

Mfr description
711X3 ADPTR SELFALIGN BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.4380 in
  • Tube Size
    0.1900 in

Details

  • Adapter Type
    Compression Tee
  • Body Material
    Brass
  • Both Ends Style/Type
    Line/Hose/Tube x Line/Hose/Tube
  • Description Keyword
    Tee
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube
  • End 3 Style
    Male Pipe (NPTF)
  • Fitting Connection Type
    Line/Hose/Tube x Line/Hose/Tube
  • Fitting Material
    Brass
  • Item Type
    Adapter-Tee
  • Manufacturer Catalog Number
    711X3
  • Material
    Brass
  • Plating
    Nickel Plating
  • Shape
    Tee
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)