Motion
7165X2
Compression Ferrule - 2 Tube, Carbon steel
Mi Item #12796729
MFR #7165X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Ferrule - 2 Tube, Carbon steel
Mi Item #12796729
MFR #7165X2

Mfr description
7165X2 SLEEVE FLARELESS ERMETO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.2800 in
  • Overall Length
    0.2800 in
  • Tube Size
    2

Details

  • Adapter Type
    DIN Flareless Metric Sleeve
  • Body Material
    Carbon Steel
  • Description Keyword
    Sleeve
  • Fitting Material
    Carbon Steel
  • Manufacturer Catalog Number
    7165X2
  • Material
    Carbon steel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)