Motion
7165X20
Compression Ferrule - 20 Tube, Carbon steel
Mi Item #12796730
MFR #7165X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Ferrule - 20 Tube, Carbon steel
Mi Item #12796730
MFR #7165X20

Mfr description
7165X20 SLEEVE FLARELESS ERMETO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.4200 in
  • Overall Length
    0.4200 in
  • Tube Size
    20

Details

  • Adapter Type
    DIN Flareless Metric Sleeve
  • Body Material
    Carbon Steel
  • Fitting Material
    Carbon Steel
  • Material
    Carbon steel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)