Motion
7165X24
Compression Elbow & Straight - Sleeve, Carbon Steel
Mi Item #12796731
MFR #7165X24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Sleeve, Carbon Steel
Mi Item #12796731
MFR #7165X24

Mfr description
7165X24 SLEEVE FLARELESS ERMETO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.4200 in
  • Overall Length
    0.4200 in

Details

  • Adapter Type
    Sleeve
  • Body Material
    Carbon Steel
  • Description Keyword
    Sleeve
  • Fitting Material
    Carbon Steel
  • Manufacturer Catalog Number
    7165X24
  • Material
    Carbon Steel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)