Motion
7165X4
Compression Ferrule - 4 Tube, Steel
Mi Item #12796734
MFR #7165X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Ferrule - 4 Tube, Steel
Mi Item #12796734
MFR #7165X4

Mfr description
7165X4 SLEEVE FLARELESS ERMETO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.3400 in
  • Overall Length
    0.3400 in
  • Tube Size
    4

Details

  • Adapter Type
    DIN Flareless Metric Sleeve
  • Body Material
    Carbon Steel
  • Fitting Material
    Carbon Steel
  • Material
    Steel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)