Specifications
Dimensions
- End 1 Size1
- End 2 Size1
Details
- Adapter TypeStraight Adapter
- Body MaterialCarbon Steel
- Description KeywordAdapter
- Fitting MaterialCarbon Steel
- Manufacturer Catalog Number7205X16
- MaterialSteel
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)