Specifications
Dimensions
- Hex Size0.5000 in
- Tube Size0.2600 in
Details
- Adapter TypeCompression Tee
- Body MaterialBrass
- Both Ends Style/TypeLine/Hose/Tube x Male Pipe (NPTF)
- Description KeywordTee
- End 1 StyleLine/Hose/Tube
- End 2 StyleMale Pipe (NPTF)
- End 3 StyleLine/Hose/Tube
- Fitting Connection TypeLine/Hose/Tube x Male Pipe (NPTF)
- Fitting MaterialBrass
- Item TypeAdapter-Tee
- Manufacturer Catalog Number721X4X4X4
- MaterialBrass
- PlatingNickel Plating
- ShapeTee
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)