Specifications
Details
- Adapter TypeCompression Tee
- Body MaterialBrass
- Description KeywordTee
- Fitting MaterialBrass
- Item TypeAdapter-Tee
- Manufacturer Catalog Number72X6
- MaterialBrass
- ShapeTee
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)