Specifications
Dimensions
- Angle180 °
- End 1 Size1 5/16 in
- End 1 Size Type1 5/16 in
- Height1.50 in
- Hex1.502 in
- Hex Size1.502 in
- Length2.03 in
- Overall Length2.03 in
- Weight0.50 lb
- Width1.50 in
Details
- Adapter TypeStraight Adapter
- Body MaterialBrass
- Description KeywordAeroquip 73021 Series Straight Adapters SAE 37 Male Flare/Sweat Tube
- End 1 StyleSAE 37
- End 1 Thread1 5/16-12
- End 1 TypeSAE 37
- End 2 StyleLine/Hose/Tube
- End 2 TypeLine/Hose/Tube
- Fitting Shape180°
- Manufacturer Catalog Number73021-14-16B
- Manufacturer Upc Number678146057211
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialBrass
- Series73021 Series
- UPC_NO678146057211
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)