Specifications
Dimensions
- Angle180 °
- End 1 Size1 5/8 in
- End 1 Size Type1 5/8 in
- Height1.91 in
- Hex1.91 in
- Hex Size1.91 in
- Length2.20 in
- Overall Length2.20 in
- Weight0.67 lb
- Width1.91 in
Details
- Adapter TypeStraight Adapter
- Body MaterialBrass
- Description KeywordAeroquip 73021 Series Straight Adapters SAE 37 Male Flare/Sweat Tube
- End 1 StyleSAE 37
- End 1 Thread1 5/8-12
- End 1 TypeSAE 37
- End 2 StyleLine/Hose/Tube
- End 2 TypeLine/Hose/Tube
- Fitting Shape180°
- Manufacturer Catalog Number73021-22-20B
- Manufacturer Upc Number678146057235
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialBrass
- Series73021 Series
- UPC_NO678146057235
Overview
Mfr description
73021-22-20B ADAPTER, SAE 37
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards