Motion
7305X2
Compression Elbow & Straight - Adapter, Steel
Mi Item #12796819
MFR #7305X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Adapter, Steel
Mi Item #12796819
MFR #7305X2

Mfr description
7305X2 ADAPTER FLARELESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.4380 in
  • Tube Size
    0.1370 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Adapter
  • Fitting Material
    Carbon Steel
  • Item Type
    Adapter-Straight
  • Manufacturer Catalog Number
    7305X2
  • Material
    Steel
  • Plating
    Dura-Kote
  • Shape
    Straight
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)