Motion
7306X4
Compression Elbow & Straight - Steel
Mi Item #12796831
MFR #7306X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Steel
Mi Item #12796831
MFR #7306X4

Mfr description
7306X4 ADAPTER FLARELESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.6880 in
  • Tube Size
    0.2630 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Fitting Material
    Carbon Steel
  • Item Type
    Adapter-Straight
  • Material
    Steel
  • Plating
    Dura-Kote
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)