Motion
7315X20
Compression Elbow & Straight - Carbon Steel
Mi Item #12796839
MFR #7315X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Carbon Steel
Mi Item #12796839
MFR #7315X20

Mfr description
7315X20 ADAPTER FLARELESS STR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.875
  • Thread Size 2
    1-5/8-12 UN
  • Tube Size
    1.0900 in

Details

  • Adapter Type
    Straight Adapters
  • Body Material
    Carbon Steel
  • End 1 Style
    Male Orb Iso 11926-3
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Thread
    1-5/8-12 UN
  • Fitting Material
    Carbon Steel
  • Material
    Carbon Steel
  • Plating
    Dura-Kote
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)