Specifications
Dimensions
- Hex Size0.5630 in
- Thread Size 27/16-20 UNF
- Tube Size0.2000 in
Details
- Adapter TypeStraight Adapter
- Body MaterialCarbon Steel
- Description KeywordAdapter
- End 1 StyleMale Orb Iso 11926-3
- End 1 Thread7/16-20 UNF
- End 2 Thread7/16-20 UNF
- Fitting MaterialCarbon Steel
- Manufacturer Catalog Number7315X4
- MaterialSteel
- PlatingDura-Kote
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)