Motion
7405X4X4
Compression Elbow & Straight - Steel
Mi Item #12796873
MFR #7405X4X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Steel
Mi Item #12796873
MFR #7405X4X4

Mfr description
7405X4X4 ADAPTER ASSY FLARELESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.5500 in
  • Thread Size 2
    7/16-20 UNF
  • Tube Size
    0.2800 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Carbon Steel
  • Both Ends Style/Type
    Male Pipe (NPTF) x Line/Hose/Tube
  • End 1 Style
    Male Pipe (NPTF)
  • End 2 Style
    Line/Hose/Tube
  • End 2 Thread
    7/16-20 UNF
  • Fitting Connection Type
    Male Pipe (NPTF) x Line/Hose/Tube
  • Fitting Material
    Carbon Steel
  • Material
    Steel
  • Plating
    Dura-Kote
  • Shape
    90°
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)