Motion
74X4
Compression Elbow & Straight - Adapter, Brass
Mi Item #12796894
MFR #74X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Adapter, Brass
Mi Item #12796894
MFR #74X4

Mfr description
74X4 BULK UNION, COMPRESSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.5630 in
  • Tube Size
    0.2600 in

Details

  • Adapter Type
    Bulkhead Straight Adapter
  • Body Material
    Brass
  • Description Keyword
    Adapter
  • Fitting Material
    Brass
  • Item Type
    Adapter-Straight
  • Manufacturer Catalog Number
    74X4
  • Material
    Brass
  • Maximum Operating Pressure
    2000
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)