Motion
7505X4
Compression Elbow & Straight - Elbow, Steel
Mi Item #12796903
MFR #7505X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Elbow, Steel
Mi Item #12796903
MFR #7505X4

Mfr description
7505X4 ADAPTER, 90 DEG ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.4700 in
  • Tube Size
    0.2000 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Carbon Steel
  • Both Ends Style/Type
    Line/Hose/Tube x Line/Hose/Tube
  • Description Keyword
    Elbow
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube
  • Fitting Connection Type
    Line/Hose/Tube x Line/Hose/Tube
  • Fitting Material
    Carbon Steel
  • Manufacturer Catalog Number
    7505X4
  • Material
    Steel
  • Plating
    Dura-Kote
  • Shape
    90°
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)