Motion
7515X6
Compression Elbow & Straight - Adapter, Steel
Mi Item #12796915
MFR #7515X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Adapter, Steel
Mi Item #12796915
MFR #7515X6

Mfr description
7515X6 ADAPTER FLARELESS ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.5500 in
  • Tube Size
    0.2800 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Carbon Steel
  • Both Ends Style/Type
    Male 37 °x Line/Hose/Tube
  • Description Keyword
    Adapter
  • End 1 Style
    Male 37 °
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Line/Hose/Tube
  • Fitting Connection Type
    Male 37° x Line/Hose/Tube
  • Fitting Material
    Carbon Steel
  • Manufacturer Catalog Number
    7515X6
  • Material
    Steel
  • Plating
    Dura-Kote
  • Shape
    90°
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)